Abbotsford
SAT65682

SATCO LIGHTING 65-682 40W 120-277V LED Area Light With Photocell, Gray

Price $229.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-682

Description

40 W LED Area light with photocell; CCT Selectable and dimmable; Grey finish; 120-277 V; Ultra bright Lumens.

Specifications

Brand Name Satco Products Item Name LED Yard Light Fixture
Type 150° Beam, Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 40 W Lamp Type LED
Housing Finish Gray Color Temperature 3000/4000/5000 K
Lumens 6400 lm Includes Photocell
UPC 045923656828

Packages

1 - UNIT - 1