Description
The W20T adjustable wall pack series is built with a modern design which includes a 0° to 90° field adjustable angle dial allowing for a flexible installation to suit any outdoor perimeter, building entrances or walkways application.This luminaire has an integrated photocell and features the latest in LED technology such as allowing the user to control the color temperature and power by using the internal field adjustable integrated switches.
Specifications
| Brand Name | Aimlite | Item Name | LED Wallpack |
| Type | Adjustable | Voltage Rating | 120-347 V |
| Fixture Wattage | 50/80 W | Lamp Type | LED |
| Housing Finish | Bronze | DLC | Y |
| DLC Class | Premium | Average Life | 50 000 hours to L70 |
| Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 70+ |
| Lens Type | Clear Polycarbonate Lens | Lumens | 1950 - 10429 LM |
| Enclosure Type | IP65 | Housing Material | Aluminum Die Cast |
| Dimensions | 9.17 in W x 3.78 in H | Includes | Integrated button type photocell that can be easily turned off |
| Standards | cULus Listed, Meets Requirements of ICES-005 5 for Class B, DLC Premium Listed | Application | For a Flexible Installation to Suit any Outdoor Perimeter, Building Entrances or Walkways |
Packages
| 1 - UNIT - 1 |