Description
The W3I-L GEN 2 is a high performing compact multi-purpose wall pack whose color temperature is adjustable which allow the users to select its preference via a field adjustable integrated switch. It also features a photocell which can be easily disabled. This luminaire has been designed for use in most commercial and residential installations. Typical applications include security lighting over entrances, stairwells and pedestrian areas.
Specifications
| Brand Name | Aimlite | Item Name | LED Wallpack with Integrated Photocell |
| Type | Mini | Voltage Rating | 120-277 V |
| Fixture Wattage | 20 W | Lamp Type | LED |
| Housing Finish | White | DLC | Y |
| DLC Class | Premium | Series | W3I-L GEN 2 Series |
| Average Life | 54000 hours | Color Temperature | 3000/4000/5000 K |
| Color Rendering Index (CRI) | 80+ | Lens Type | Polycarbonate Frosted Lens |
| Lumens | 2560 LM | Enclosure Type | IP65 |
| Mounting Type | Surface mount to a junction box or use with surface conduit | Housing Material | Die Cast Aluminum |
| Dimensions | 5-3/4 in W x 3-1/8 in D x 8-5/8 in H | Standards | cULus Listed, Meets Requirements of ICES-005 5 for Class B, DLC Premium Listed |
| Application | Commercial and Residential Applications |
Packages
| 1 - UNIT - 1 |