Abbotsford
sat65265

SATCO LIGHTING 65-265 20W 100V-277V 4000K LED Small Wall Pack with Photocell, Black

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:65-265

Description

The NUVO LED 20-watt Small Wall pack offers cool white light with a 100 degree beam spread in a black finish. This premium fixture features a photocell sensor and is suitable for use on commercial buildings for exterior lighting. Maintenance free and long-lasting, this wall pack delivers 50,000 hours of superior illumination.

Specifications

Brand Name NUVO Lighting Item Name LED Wallpack
Type Non-Dimmable, Small Voltage Rating 100 - 277 V
Lamp Type LED Number of Lamps 1
Housing Finish Black Lighting Technology LED
Lamp Wattage 20 W Light Output 2669 lm
Average Life 50000 hr Light Color Cool White
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Polycarbonate Lumens 2669 lm
Enclosure Type IP65 Housing Material Cast Aluminum
Dimensions 5-3/4 in W x 8.63 in H x 3 in D Includes Photocell
Standards ETL Listed, RoHS Compliant, Title 24 Listed UPC 045923680717

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok