Abbotsford
stnwcils3cbr2522l3cctbz

STANPRO 68312 20W 120V 3 CCT WCI-L Series Mini Wall Pack, Bronze

Inventory
Unavailable for order at Abbotsford
Manufacturer:STANDARD
Manufacturer #:68312
Documents Documents

Description

The WCI-L from Stanpro is a high performing compact multi-purpose wall pack that is CCT selectable. This luminaire is offered in two lumen packages and has been designed for use in most commercial and residential installations. Typical applications include security lighting over entrances, stairwells and pedestrian areas.

Specifications

Brand Name Stanpro Item Name LED Wallpack
Type Mini Voltage Rating 120 - 277 V
Fixture Wattage 20 W Lamp Type LED
Housing Finish Bronze DLC Y
DLC Code PDEZ4M7J DLC Class Premium
DLC Version 5.1 Series WCI-L
Amperage Rating 310 mA Lamp Wattage 20 W
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 80
Lens Type Frosted Polycarbonate Lumens 2522/2926/2637 lm
Enclosure Type IP65 Mounting Type Surface
Housing Material Die-Cast Aluminum Dimensions 5.79 in L x 3.07 in W x 8.58 in H
Includes Photocell Standards cULus Listed, DLC Listed, Wet Location Listed
UPC 069549015906

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok