The WPTL-L is a highly efficient LED wall mount luminaire. This fixture is best suited for entrances, underpasses, or anywhere controlled security lighting is required. Optional flood accessories are also available for this luminaire.
The WPTL-L is a highly efficient LED wall mount luminaire. This fixture is best suited for entrances, underpasses, or anywhere controlled security lighting is required. Optional flood accessories are also available for this luminaire.
Brand Name | Stanpro | Item Name | 4-in-1 LED Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120/277 V |
Lamp Type | LED | Housing Finish | Bronze |
Lamp Wattage | 87 W | Light Color | Bronze |
Color Temperature | 5000 K | Ballast Type | Electronic Transformer |
Lumens | 7127 lm | Housing Material | Aluminum |
Dimensions | 326 mm L x 138 mm W x 122 mm H | Application | Outdoor |
1 - UNIT - 1 |