STANPRO 13.5W 120V 5000K Stanpro WTD-L Series Outdoor Decorative LED Wall Pack, Black
Description
The WTD-L is a decorative outdoor LED wall luminaire. Its modern design made of sturdy die cast aluminum is a great combination of aesthetics and durability. The highly efficient LEDs maximize the lumen output while minimizing wattage consumption. The WTD-L is intended for use in commercial or residential areas. Typical applications include general lighting of parking areas, parks, underground pathways, hotels and entry-ways. Wall mount directly over an octagon box or use with surface conduit.
Specifications
Brand Name | Stanpro | Item Name | Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | LED | Housing Finish | Black |
Lamp Wattage | 13.5 W | Color Temperature | 5000 K |
Ballast Type | Electronic Transformer | Lumens | 1050 lm |
Housing Material | Aluminum | Dimensions | 266.7 mm L x 160.274 mm W x 95.25 mm H |
Packages
1 - UNIT - 1 |