Abbotsford
eltowpfc116led3500l4kbz

ELITE LIGHTING 27W 120V-277V 4000K LED Slimline Full Cut-Off Wall Pack, Bronze

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:OWPFC116LED3500LDIM40KBZ

Description

LED Slimline full cut-off wall pack. Slim wall pack is available in two sizes for a variety of applications including building perimeter, entrances, stairways and security lighting. OWP series of luminaries provides a low-profile architectural style with the power of bright, energy efficient LEDs. It has a rugged aluminium construction with multi-mount capabilities. 0° to +90° tilt adjustments. For a building that has a modern or futuristic look.

Specifications

Brand Name Elite Lighting Item Name LED Wallpack
Type Slimline Full Cut-Off Voltage Rating 120 - 277 VAC, 0 - 10 V Dimming
Lamp Type LED Housing Finish Bronze
Series OWP-FC-116-LED Lamp Wattage 27 W
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lens Type UV Coated
Lumens 3500 lm Mounting Type Wall
Housing Material Die-Cast Aluminum Dimensions 7.29 in W x 4.19 in D x 9.12 in H
Standards UL, DLC Listed Application Ideal for Low Rise Offices, Apartments, Hospitality, Retail and Education

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $186.44 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok