Abbotsford
eltowpnc201led4500l4kbz

ELITE LIGHTING OWPNC201LED4500L120V4KBZ 44W 120-277VAC 4000K 4500LM LED Medium No Cut-Off Wall Pack, Bronze

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:OWPNC201LED4500L120V4KBZ

Description

This medium size no cut-off LED wall pack provides long lasting, energy efficient lighting with a variety of options to customize fixture performance to the required task. Keeping with the look of a traditional MH wall pack, while reducing energy consumption up to 80% and lasting over 50,000 hours. Easily mounts to building and is ideal for industrial, educational, multi-family, institutional, and government applications.PRODUCT FEATURES:- 120-277V- Lumen output up to 7100 lm with efficacy 121 lm/W and up- Polycarbonate optical lens with UV stabilizers- Photocell optional- Replacing 100W MH - 320W MH- Operating temperature is -40ºC to 40ºC(-40ºF to 104ºF)- UL/cUL wet location listed- DLC Listed

Specifications

Brand Name Elite Lighting Item Name LED Wallpack
Type Medium No Cut-Off Voltage Rating 120 - 277 VAC
Fixture Wattage 44 W Lamp Type LED
Housing Finish Bronze Series OWP-NC-201-LED
Light Output 4500 lm Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Polycarbonate Optical Lumens 4500 lm
Mounting Type Wall Housing Material Die-Cast Aluminum
Dimensions 12-1/4 in W x 9-1/4 in D x 9 in H Standards UL, cUL Listed, DLC Premium Qualified
Application Ideal for Industrial, Educational, Multi-Family, Institutional and Government Applications

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok