Abbotsford
rclwpled20

RC LIGHTING WPLED20 RCL 20W 5000K 120/277V LED Wallpack, Bronze

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:WPLED20 RCL

Description

Ultra-high efficiency 20 Watt wallpack. Patent Pending thermal management system. 100,000 hour L70 lifespan. Precision die cast aluminum housing, lens frame and mounting plate.Suitable for wet locations. Suitable for mounting within 1.2m (4ft) of the ground.

Specifications

Brand Name RC Lighting Item Name LED Wallpack
Type Direct Outlet, Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 20 W Lamp Type Not Exchangeable LED (Lamp Included)
Housing Finish Bronze, Matte Lamp Wattage 20 W
Color Temperature 5000 K Ballast Type Electronic Transformer
Lens Type Transparent Glass Lumens 1401 lm
Housing Material Aluminum Dimensions 273.05 mm L x 241.3 mm W
Includes Control Unit UPC 19813018539.0

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok