PHILIPS LIGHTING 912400170060 400W Keene Fixture Wallcube Metal Halide w/ 120- 347V Lamp Tri-Tap Glass
Description
"WC MAXI 400HAL LMP TRITAP"
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Wallcube Fixture | Type | High Intensity Discharge |
Voltage Rating | 120 - 347 V | Lamp Type | Metal Halide |
Lamp Wattage | 400 W | Includes | 120 - 347 V Lamp Tri-Tap Glass |
UPC | 624290314977 |
Packages
1 - UNIT - 1 | 40 - SS - 40 |