Abbotsford
yklwgibz

ACUITY 103L3T 48-inch I-Beam T8 Fluorescent High Bay Wireguard, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:103L3T

Description

Wireguard, Fixture Accessory, For Use With IBEAM Fixtures, Zinc-Coated, Length 48 In, Height 4 In, Width 17 In, Includes Wireguard And Clips

Specifications

Brand Name Acuity Brands Item Name Wire Guard
Color/Finish White Dimensions 48 in L x 17 in W x 4 in H
Type Symmetric For Use With I-Beam T8 Fluorescent High Bay Fixtures
Includes Wireguard, Clip

Packages

1 - UNIT - 1 42 - SKID - 42
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok