Abbotsford
mil2105

MILWAUKEE TOOL 2105 Penlight, Black/Red

Price $27.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2105

Description

The Penlight delivers 100 lumens of output for Brighter, Clearer, Easier Inspections. The innovative protective rubber bite zone at the end of the light allows you to safely direct light while performing two-handed tasks. The LED pen light is IP67 rated, making it waterproof, dustproof, and sealed to withstand the toughest job site conditions. The penlight's lens and 6000 series aircraft aluminum body are impact and corrosion resistant. The penlight’s metal clip easily attaches to your chest or pant pockets for quick access and everyday use. The TRUEVIEW™ High Definition output illuminates more of your work area with brighter natural light optimized for high color accuracy. The MILWAUKEE® Penlight is covered by a limited lifetime warranty.


100 LM of TRUEVIEW™ High Definition Output

43 MR Beam Distance

6000 Series Aircraft AL BDY

Impact and Chemical Resistant Lens

LMTed Lifetime Warranty (Excludes Batteries)

On/Off and Momentary-On BTN

PWRed by (2) AAA Batteries (INCL)

Protective Rubber Bite ZN For Performing Two-handed Tasks

Removable MTL Clip

IP67 Rated: WPF and Dustproof

Specifications

Brand Name Milwaukee Item Name MILWAUKEE HOLIDAY DEALS
Type Cordless, Straight Bulb Type LED
Lumens 100 lm Housing Material Aluminum
Voltage Rating not applicable Candlepower 100 cd
Beam Distance 43 m Average Life 50000 hr
Battery Type Alkaline Battery Burn Time 3 hr
Battery Size AAA Switch Type Push Button
Control Type On/Off Lens Material Polycarbonate
Enclosure Type IP67 Waterproof and Dustproof Color Black/Red
Dimensions 0.65 in dia x 5.39 in L Includes (2) Batteries
Standards UL Listed Application For Vehicles
UPC 045242511587

Packages

1 - UNIT - 1
Customers who bought this item also bought