Abbotsford
mil235320

MILWAUKEE 2353-20 M12™ TRUEVIEW™ LED Spotlight

Price $109.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2353-20

Description

Spots farther, lasts longer – the new TRUEVIEW™ M12™ LED spot light gives professionals the most portable, high performance spotlight to illuminate, identify, and diagnose on and off the jobsite. The 2353-20 has a beam distance of 700 Yd., offering the ability to spot objects and areas a long distance away. It has high and a low output modes of operation for long distances, more clarity in closer situations, as well as a strobe mode for safety situations. The M12™ LED spot light can run for up to 4 hours in its high mode with an M12™ REDLITHIUM™ XC 4.0 battery pack, and up to 8 hours in low and strobe modes. The 2353-20 is impact and water resistant to survive professional use, and it features an impact-resistant lens cover. Its high quality LED never needs to be replaced, and is backed by a Limited Lifetime Warranty.


3 Modes for Brightness, Clarity and Safety

5 Year Tool Warranty.

Impact resistant Lens

IP54 Rated: Water and Dust Resistant

LED Limited Lifetime Warranty: LEDs never need to be replaced

700 yard beam distance; 750 Lumens of TRUEVIEW™ High Definition Output

Part of the M12™ System, featuring 100+ solutions

5 Year tool warranty, limited lifetime LED warranty

Specifications

Brand Name Milwaukee® Sub Brand M12™
Bulb Type LED Battery Type M12
Cord Type Cordless Color Black,Red
UPC 045242366606

Packages

1 - UNIT - 1