Abbotsford
sou1437sw

SOUTHWIRE 1437SW SlimLite Series LED Task Light, Black

Price $14.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:1437SW

Description

Southwire 1437 SlimLite LED Task Light features a high impact ABS body with an anti-roll design for added stability. Other features include an easy to find glow in the dark shield and an on - off switch control to use as an area or spot light. The long-lasting LEDs offer years of maintenance free operation. LED light and 0.5-watt top spot light has a 12-hour run time at 25--lumens (spot light only); 7-hour run time at 72 -lumens (Task Light) and 5-hour run time ay 97-lumens (spot light and task light together). This product features a non-slip rubbereze soft touch body and textured grip with a powerful co-planar, nickel plated neodymium and rare- earth magnet on the back. This light comes with (4) AAA Eveready batteries. Southwire 1437 SlimLite LED Task Light comes with a 1-year limited warranty that protects against defects in materials and workmanship. Southwire brand of timers and home controls bring simplicity to your life, by maximizing convenience, security and energy savings.

Specifications

Brand Name Southwire Item Name LED Task Light and Spot Light
Wattage 0.5 W Spot Light Bulb Type LED
Number of Bulbs 37 Lumens 25 lm Spot Light, 72 lm Task Light, 97 lm Spot Light and Task Light
Housing Material ABS Battery Burn Time 12 hr at 25 lm Spot Light, 7 hr at 72 lm, 5 hr at 97 lm Spot Light and Task Light
Battery Size (4) AAA Control Type On/Off
Dimensions 9 in L x 1 in W x 0.75 in H UPC 078693614378

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok