Abbotsford
soul1407

SOUTHWIRE L1407 Trouble Light with Laser Pointer

Price $15.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:L1407

Description

Southwire L1407 Cordless Laser Pointer Trouble Light uses a total of (24) super bright LEDs that offer years of maintenance free operation and also features a laser pointer. Great for home, automotive and work site use. The 16-LED area function provides up to 32-lumens of super bright light. The 8-LED spot function provides up to 16-lumens of super bright directional light. Included also is a red laser pointer function. The push control switch on the handle operates the area light, spot light and the laser pointer separately. This light features an impact resistant aerospace grade aluminum body with an anti-roll design and a heavy-duty base magnet that provides hands free operation. Uses (3) AAA-batteries that are included. This product measures 8.87-inches (H) by 1.25-inches (W) by 1.25-inches (L) and weighs 0.35-pounds.

Specifications

Brand Name Southwire Item Name LED Task Light with Laser Pointer
Type Cordless Wattage 42 - 240 W
Bulb Type LED Number of Bulbs 24
Lumens 32 lm Housing Material Die-Cast Aluminum
Voltage Rating 12 VDC Average Life 10000 hr
Battery Burn Time 6 hr Battery Size AAA
Switch Type Push Button Control Type On/Off
Color Clear Application For Indoor and Outdoor Applications
UPC 090529621947

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok