Abbotsford
kln56402

KLEIN TOOLS 56402 Cap Visor LED Light

Price $28.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56402

Description

Klein Tools’ Cap Visor LED Light allows you to easily add light to any hat or cap when you need light but don't want a traditional headlamp. The metal clip on Klein's new headlamp is contoured to fit securely onto the visor of your cap. Powered by two AAA batteries, this sturdy light also has a pivoting head to direct the bright, five LEDs right where you need them. Our new Cap Visor Lights are perfect when you need a light for your other work hat.

Specifications

Brand Name Klein Tools Item Name Headlamp
Type Cap Visor Light Battery Type Alkaline
Battery Size AAA Dimensions 2.57 in L x 2.27 in W x 1.16 in H
Lamp Type LED Lumens 125 lm High, 40 lm Low
Number of Batteries 2 Housing Material ABS, Steel
Degree of Protection IP54 Includes Batteries
Standards IP54 Application Light
UPC 092644564024

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok