sou7164sw

SOUTHWIRE 50 ft 14/3C SJTW LED String Lights, Yellow

In Stock
Price $216.30 / EA
Qty EA
Manufacturer:SOUTHWIRE
Manufacturer #:7164sw

Description

Southwire’s LED String Light is the perfect LED solution for any jobsite application. Available in 50ft and 100ft lengths, this light features LEDs on the top and bottom of the module giving full jobsite coverage. These lights are also IP65 and outdoor rated to protect against the ingress of water and dust. Also, Daisy chain up to 10 strings of the 100’ model and 20 strings of the model 50’ for longer lengths. PRODUCT FEATURES: - Delivers Total 4000 Lumens with 50' String - Daisy Chain 20 Strings for 50' Version - No bulbs/lamps to replace - UL 1088 - FCC/ICES Certified - ROHS - IP65 Rated - UP light to give an overall lighting effect

Specifications

Brand Name Southwire Type LED String Light
Lumens 4000 lm UPC 029892071646

Packages

4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok