SOUTHWIRE 100ft Plastic String Light with 14/3 SJTW
Description
Features & Benefits:- 100 foot string light cord with 10 lamp holders and light sockets- Durable plastic cage protects each base socket- Suitable for both indoor and outdoor lighting systems and perfect for use on new construction and jobsites- Temporary indoor and outdoor illumination for attics, garages, unfinished construction, and other large areas- Improved visibility provided by bright yellow cord- UL Listed and meets OHSA specifications
Specifications
Brand Name | Southwire | Item Name | String Light |
Voltage Rating | 125 VAC | Dimensions | 11.42 in W x 11.02 in H X 14.96 in D |
Wattage | 150 W | Cord Length | 100 ft |
Housing Material | PVC | Housing Color | Yellow |
Cord Type | 14/3 SJTW | Temperature Rating | -40 °C to 60 °C |
Standards | UL Listed, OSHA and NEC Requirements | Application | For Indoor and Outdoor Illumination |
UPC | 029892071554 |
Packages
1 - UNIT - 1 |