×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stntl25ftdsc16awgmetal

STANPRO 66852 25 ft 75W Trouble Light with Metal Lamp Guard

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66852

Description

String and Trouble Lights were designed to provide temporary lighting in toughenvironments, whether you need lighting for a wide area or to perform a specific task. TheString Lights are offered in lengths of 50' (15 m) and 100' (30 m) and are made of 12 or14 AWG cable, which allows for them to be daisy-chained. The Trouble Light provides directlighting for a smaller, specific area. It can be hung using the hook, leaving your hands freewhile performing a task. Multiple Trouble Lights can also be easily daisy-chained using thereceptacle on the handle.

Specifications

Brand Name Stanpro Item Name Temporary Work Trouble Light
Type Daisy Chain Voltage Rating 120 V
Amperage Rating 10 A Power Source Corded
Lamp Type E26 Medium Wattage 75 W
Cord Length 25 ft DLC N
Housing Material Metal Housing Color Orange
Cord Type 16 AWG Standards cETLus Listed
UPC 069549668522

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok