Abbotsford
dwh323126

MOLEX 323126 200W Woodhead® Super-Safeway™ Molded Rubber Stringlight

Price $2,267.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:323126

Description

Super-Safeway™ Molded Rubber Stringlight 200W 12/3 SOOW 1.52m (5.0') Lead 10 Sockets with Guards, NEMA 5-15 Plug, Overall Length 30.48m (100.0')

Specifications

Brand Name Woodhead Sub Brand Super-Safeway™
Item Name String Light Type 10-Socket
Voltage Rating 120 V Dimensions 30.48 m L
Lamp Type A21 Wattage 200 W
Lumens 2000 lm Cord Length 1.52 m
Housing Material Rubber Cord Type 12/3 AWG SOOW
Mounting Stringer Includes Guard
UPC 786788798864

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok