Abbotsford
dwh323526

MOLEX 323526 200W Woodhead® Super-Safeway™ Molded Rubber Stringlight

Price $1,147.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:323526

Description

Super-Safeway™ Molded Rubber Stringlight 200W 12/3 SOOW 1.52m (5.0') Lead 5 Sockets with Guards, NEMA 5-15 Plug, Overall Length 15.24m (50.0')

Specifications

Brand Name Molex® Sub Brand Super-Safeway
Item Name Work Light Type String Lights
Voltage Rating 120 VAC Lamp Type A21
Wattage 200 W Lumens 2000 lm
Mounting Stringer UPC 786788798963

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok