Abbotsford
dwh405

MOLEX 50 ft 100W 125V Woodhead Pro-Yellow Nylon Hand Lamp, Yellow

Price $209.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:405

Description

Pro-Yellow® Nylon 100W Hand Lamp with Molded, 16/3 SJTOW Cord Type, Metal Guard, Overall Cord Length 15.24m (50.0' )

Specifications

Brand Name Woodhead Sub Brand Pro-Yellow®
Item Name Hand Lamp Type Hand Lamps
Voltage Rating 120 VAC at 60 Hz Lamp Type A21
Wattage 100 W Lumens 1000 lm
Cord Length 50 ft Series/Model Drop-Lite
Mounting Hand Held UPC 786788616038

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok