Abbotsford
pasaanlm24

PASS & SEYMOUR AANLM24 2-Module Nightlight

Price $45.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AANLM24
Documents Documents

Description

USAGE:- Perfect for hallways or children’s bedrooms where the addition of a nightlight provides comfort and visibility.- The adorne Nightlight provides a soft glow of light to dark spaces.- Ambient light level sensors allow the nightlight's LED to only be visible when the room is dark.- Toggle through four light level settings by pushing the square in the upper right-corner.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Nightlight Type 2-Module
Voltage Rating 125 V Lamp Type LED
Housing Material Thermoplastic Mounting Screw Mount
For Use With Residential Wiring Standards cULus, ETL Listed
Application For Portable and Stationary Illumination - Ability to Locate Device in the Dark UPC 785007022957

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok