Outdoor Post Light Compact Fluorescent Light Bulb 18 Watt 120 volt
Description
Marathon® Compact fluorescent lamp which reduces the amount of mercury in a lamp without compromising performance. They deliver an incandescent-like light and provide long life while reducing energy and maintenance costs. They are reliable, have a high CRI and are instant-on capable.
Specifications
Brand Name | Philips Lighting | Sub Brand | Marathon® |
Item Name | CFL | Wattage | 18 W |
Lamp Type | Compact Fluorescent | Lamp Base | E26 Medium |
Shape | Bullet | Lumens | 1100 lm |
Designation | EL/O MED 18W | Voltage Rating | 120 V |
Average Life | 10000 hr | Color | Warm White |
Color Rendering Index (CRI) | 82 | Color Temperature | 2700 K |
Dimensions | 2-1/2 in dia x 6.2 in L | Application | Outdoor |
UPC | 046677135782 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |