Abbotsford
phiplc18w414palto

PHILIPS LIGHTING 383331 18W 4100K Philips PL-C ALTO 4-Pin Compact Fluorescent Lamp, White

Price $14.61 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:383331
Documents Documents

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.

Specifications

Brand Name Philips Lighting Item Name Plug-in CFL
Type CFL-ni Wattage 18 W
Lamp Type Compact Fluorescent Lamp Base G24Q-2
Shape PL-C Lumens 1250 lm
Designation PL-C 18W/841/4P/ALTO 10PK Voltage Rating 8.63 V
Average Life 12000 hr Color 841 Cool White
Color Rendering Index (CRI) 82 Color Temperature 4100 K
Ballast Type Electronic Dimensions 27.1 mm dia x 142.9 mm L
Application ACCENT & DOWNLIGHTING UPC 046677240059

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok