Abbotsford
iwapl1830kdtt4pelume

STANDARD PRODUCTS 14120 18W 3000K E-Lume 4-Pin Double Twin Tube Compact Fluorescent Lamp, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:14120

Description

CFL PLUG-IN DOUBLE TWIN TUBE 4-PIN G24q-2 18W 3000K 1035LM E-LUME

Specifications

Brand Name Standard Products Sub Brand E-Lume™, Generic
Item Name CFL Type Double Twin Tube
Wattage 18 W Lamp Type Compact Fluorescent
Lamp Base 4-Pin G24q-2 Lumens 1035 lm
DLC N Average Life 10000 hr
Color Rendering Index (CRI) 82 Color Temperature 3000 K
Dimensions 147 mm L UPC 069549141209

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok