Abbotsford
phiplt42w8354paalto

PHILIPS LIGHTING 149021 42W 3500K 3200LM PL-T ALTO Triple 4-Pin Base Dimmable Compact Fluorescent Lamp, White

Price $19.31 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:149021

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes, configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.

Specifications

Brand Name Philips Lighting Sub Brand PHILIPS
Item Name CFL Type CFL nonintegrated
Wattage 42 W Lamp Type (3) Compact Fluorescent
Lamp Base GX24Q-4 Shape PL-T
Lumens 3200 lm Designation PL-T 42W/835/A/4P/ALTO
Voltage Rating 124 V Average Life 20000 hr
Color 835 Neutral White Color Rendering Index (CRI) 82
Color Temperature 3500 K Ballast Type Electronic
Dimensions 160.7 mm L Standards UL 48C, Energy Star Certified
Application For General Lighting UPC 046677149024

Packages

10 - UNIT - (10) 2460 - SKID - 2460
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok