Abbotsford
phiplc13w274palto

PHILIPS LIGHTING 383257 13W Philips 4-Pin PL-C ALTO® Compact Fluorescent Lamp, Frosted

Price $14.56 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:383257

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.

Specifications

Brand Name Philips Lighting Item Name Plug-in CFL
Type CFL-ni Wattage 13 W
Lamp Type Compact Fluorescent Lamp Base G24Q-1
Shape PL-C Lumens 900 lm
Designation PL-C 13W/827/4P/ALTO 10PK Voltage Rating 77 V
Average Life 12000 hr Color 827 Incandescent White
Color Rendering Index (CRI) 82 Color Temperature 2700 K
Ballast Type Electronic Dimensions 131.762 mm L
Application ACCENT & DOWNLIGHTING UPC 046677110727

Packages

10 - UNIT - (10) 5250 - SKID - 5250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok