Abbotsford
phitl5c40w8351ct10

PHILIPS LIGHTING 148593 39.9W 3500K 3300LM T5 2GX13 Base DImmable Circular Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:148593

Description

Philips T5 Circular lamps are ultra-slim with improved color rendering, higher efficacy, and longer life.T5 HO circular lamps offer extraordinary light output.

Specifications

Brand Name Philips Lighting Item Name Circline Fluorescent
Bulb Base Group 4-Pin Circular Bulb Overall Shape Ring
Designation TL5C 40W/835 Bulb Shape T5
Bulb Base 2GX13 Wattage 40 W
Lumens 3300 lm Color Temperature 3500 K
Light Color 835 White Color Rendering Index (CRI) 82
Diameter 18 mm Maximum Overall Length 305 mm
Application General Use UPC 871150027663

Packages

1 - UNIT - 1 10 - UNIT = (10) 540 - UNIT = 540
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok