PHILIPS LIGHTING 142570 48-inch 34W 3000K 3100LM T12 ALTO Medium Bi-Pin Fluorescent Lamp
Description
FEATURES:• High performance.• Long life.• High color rendering for more vibrant colors.• Better for the environment.• Warranty period: 36 months.• High initial lumens (12% more, on average, compared to the Philips 800 SeriesT12)—3100 for the 34W; 3600 for the 40W.• 95% lumen maintenance.• Reduce maintenance and recycling costs.• Up to 20% more life on average than a Philips standard 34W and 40WT12 lamp respectively.
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | T12 Fluorescent Lamp | Application | General |
UPC | 046677142575 |
Packages
1 - UNIT - 1 | 30 - UNIT - (30) | 720 - SKID - 720 |