PHILIPS LIGHTING 36 inch 30W 3000K Philips Rapid Start T12 Linear Fluorescent Lamp, White
Description
Philips T12 fluorescent lamps provide high performance and long life in a wide range of sizes, shapes, and types. F30T12 WW RS ALTO. 30W - T12- Medium Bipin - Warm White - 3000K - Bulb: T12 Linear - Base: G13- Medium 2-Pin - Standard Package Qty:30 -Length(in): 36 -Life (3hr Cycle):18000 -Initial Lumens: 2300 -Design Lumens: 1950 -CRI:49 -Reduced mercury content.
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent |
Type | TL | Bulb Base Group | Bi-Pin |
Designation | F30T12/WW/RS ALTO 30PK | Bulb Shape | T12 |
Bulb Base | G13 Medium | Wattage | 30 W |
Lumens | 2300 lm | Color Temperature | 3000 K |
Average Life | 30000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 53 | Start Type | Rapid |
Voltage Rating | 808 V | Diameter | 26 mm |
Maximum Overall Length | 914.4 mm | Application | General Use |
UPC | 046677132217 |
Packages
1 - UNIT - 1 | 30 - UNIT = (30) | 720 - UNIT = 720 |