Abbotsford
phif20t12cwalto

SIGNIFY 24 inch 12W 4100K Philips Preheat T12 Fluorescent Lamp, White

Price $10.07 / EA Eco fees: $0.20
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:273326

Description

Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types. F20T12/CW ALTO 30PK. 20 watt - 24 - T12 - Medium Bi-Pin - (G13) Base - 4,100K - Cool White ALTO Fluorescent Light Bulb.

Specifications

Brand Name Philips Lighting Item Name T12 Linear Fluorescent
Type Fluorescent Bulb Base Group Bi-Pin
Designation F20T12/CW ALTO 30PK Bulb Shape T12
Bulb Base G13 Medium Wattage 20 W
Lumens 1200 lm Color Temperature 4100 K
Average Life 9000 hr Light Color Cool White
Color Rendering Index (CRI) 62 Start Type PREHEAT
Diameter 26 mm Height 1.5 in
Width 23.750 in Maximum Overall Length 609.6 mm
Application General Use UPC 046677273323

Packages

30 - UNIT - (30) 1440 - SKID - 1440
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok