PHILIPS LIGHTING 22 inch 14W 4100K Philips ALTO TechnologyT5 Fluorescent Lamp, White
Description
Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile. F14T5/841/ALTO 40PK - 14W/841 - Min Bipin T5 HE ALTO UNP - Color Temperature: 4,100K - Average Lifetime: 24000 hours - CRI: 85 - (G5) Base - High Efficiency - Silhouette ALTO - Fluorescent Philips Light Bulb
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | TL | Bulb Base Group | Bi-Pin |
Designation | F14T5/841/ALTO 40PK | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 14 W |
Lumens | 1350 lm | Color Temperature | 4100 K |
Average Life | 20000 hr | Light Color | 841 Cool White |
Color Rendering Index (CRI) | 82 | Voltage Rating | 35 V |
Diameter | 17 mm | Maximum Overall Length | 563.2 mm |
Application | General Use | UPC | 046677230807 |
Packages
40 - UNIT - (40) |