phif21t5830

PHILIPS LIGHTING 34 inch 21W 3000K Philips High Efficiency T5 Fluorescent Lamp, White

In Stock
Price $6.84 / EA Eco fees: $0.40
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:230813

Description

Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile. F21T5/830/ALTO 40PK. 21 Watt - 3000K - T5 Fluorescent Lamp - Miniature Bi Pin Base - BulbStyle: Tubular, Standard - Base Code: G5 - Color Rendering Index: 85.

Specifications

Brand Name Philips Lighting Item Name T5 Linear Fluorescent
Type TL Bulb Base Group Bi-Pin
Designation F21T5/830/ALTO 40PK Bulb Shape T5
Bulb Base G5 Miniature Wattage 21 W
Lumens 2100 lm Color Temperature 3000 K
Average Life 20000 hr Light Color 830 Warm White
Color Rendering Index (CRI) 85 Voltage Rating 59 V
Diameter 17 mm Maximum Overall Length 863.2 mm
Application General Use UPC 046677230814

Packages

40 - UNIT = (40) 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok