phif39t5841ho

PHILIPS LIGHTING 34 inch 54W Philips T5 Standard Fluorescent Lamp, White

In Stock
Price $7.59 / EA Eco fees: $0.40
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:290254

Description

Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life. 39W/841 Min Bipin T5 HO ALTO UNP. 39 Watts - T5 - 34'' - Case Of 40 - Base type: Miniature Bi-Pin - Wattage: 39 Watts - Bulb finish: Cool White - Life hours: 24000- Color temperature Kelvin:4100 K - MOL:34

Specifications

Brand Name Philips Lighting Item Name T5 Linear Fluorescent
Type High Output Bulb Base Group Bi-Pin
Designation F39T5/841/HO/ALTO 40PK Bulb Shape T5
Bulb Base G5 Miniature Wattage 39 W
Lumens 3100 lm Color Temperature 4100 K
Average Life 20000 hr Light Color 841 Cool White
Color Rendering Index (CRI) 85 Voltage Rating 84 V
Diameter 17 mm Maximum Overall Length 863.2 mm
Application General Use UPC 046677290252

Packages

40 - UNIT = (40) 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok