Abbotsford
phif8t5cw

SIGNIFY 332478 12-inch 8W 56V T5 Preheat Fluorescent Lamp, Cool White

Price $18.39 / EA Eco fees: $0.20
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:332478

Description

Philips T5 Fluorescent Lamps are incredibly powerful, environmentally responsible, long life lamps with an ultra-slim profile. This translates into reduced maintenance and disposal costs and also allows the use of smaller fixtures—which reduces ceiling clutter.

Specifications

Brand Name Philips Lighting Item Name T5 Linear Fluorescent
Type TL Bulb Base Group Bi-Pin
Designation F8T5/CW PH 25PK Bulb Shape T5
Bulb Base G5 Miniature Wattage 8 W
Lumens 410 lm Color Temperature 4100 K
Average Life 7500 hr Light Color 640 Cool White
Color Rendering Index (CRI) 60 Voltage Rating 808 v
Diameter 15.9 mm Application For General Applications
UPC 046677114640

Packages

25 - UNIT - (25) 3000 - SKID - 3000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok