Abbotsford
iwaf17t835k8rsg13stdesv

STANDARD PRODUCTS 24 inch 17W 3500K Med BiPin Rapid Start T8 Linear Fluorescent Lamp

Price $8.09 / EA Eco fees: $0.20
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:10015

Description

This Standard® T8 linear fluorescent lamp has a Med Bipin G13 base and a 3 500 K color temperature.

Specifications

Brand Name Standard Products Sub Brand EarthSaver
Item Name T8 Linear Fluorescent Type LINEAR
Bulb Base Group Bi-Pin Bulb Overall Shape Rod
Designation F17T8/35K/8/RS/G13/STD ESV Bulb Shape T8
Bulb Base G13 Medium Wattage 17 W
Lumens 1400 lm Color Temperature 3500 K
Average Life 30000 hr DLC N
Color Rendering Index (CRI) 85 Start Type Rapid
Diameter 26 mm Maximum Overall Length 610 mm
UPC 069549100152

Packages

1 - UNIT - 1 25 - UNIT - 25 2400 - UNIT - 2400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok