Abbotsford
iwaf32t830k8rsg13std

STANDARD PRODUCTS 48 inch 32W 3000K T8 G13 Base Rapid Start Lamp, Warm White

Price $6.01 / EA Eco fees: $0.40
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:62981

Description

PRODUCT FEATURES:- Product Type:T8- Starting Method:Rapid Start (RS)- Watts (W):32- Shape:T8- Base:Med Bipin G13- Colour Temperature (K):3000 (Warm White)- Brand:Standard

Specifications

Brand Name Standard Products Sub Brand EarthSaver
Item Name T8 Linear Fluorescent Type LINEAR
Bulb Base Group Bi-Pin Bulb Overall Shape Rod
Designation F32T8/30K/8/RS/G13/STD ESV BULK Bulb Shape T8
Bulb Base G13 Medium Wattage 32 W
Lumens 3050 lm Color Temperature 3000 K
DLC N Color Rendering Index (CRI) 85
Start Type Rapid Diameter 26 mm
Maximum Overall Length 1220 mm UPC 069549629813

Packages

1 - UNIT - 1 25 - UNIT - 25 1200 - UNIT - 1200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok