Abbotsford
phif17t8tl835

PHILIPS LIGHTING 24 inch 17W 3500K ALTO T8 Standard Fluorescent Lamp

Price $9.72 / EA Eco fees: $0.20
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:281881

Description

Philips T8 lamps are energy-efficient lighting solutions. F17T8/TL835/ALTO 25PK. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Energy Saving - Color Designation TL835 - Color Temperature: 3500 K - Initial lumen: 1375 Lm - Design Mean Lumens: 1310 Lm - Mercury (Hg) Content: 1.7 mg - Picogram per Lumen Hour: 54 p/LuHr.

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent
Bulb Base Group Bi-Pin Designation F17T8/TL835/ALTO 30PK
Bulb Shape T8 Bulb Base G13 Medium
Wattage 17 W Lumens 1375 lm
Color Temperature 3500 K Average Life 20000 hr
Light Color 835 White Color Rendering Index (CRI) 85
Voltage Rating 275 V Diameter 26 mm
Maximum Overall Length 609.6 mm Application General Use
UPC 046677281885

Packages

30 - UNIT - (30) 2880 - SKID - 2880
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok