Abbotsford
iwajr12v50wext

STANDARD PRODUCTS 15329 50W 12V 3050K Standard EYE MR16 Open Narrow Spot Halogen Lamp

Price $7.91 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:15329

Description

EYE’s Open MR16 lamps offer consistent white colour and brightness with a special long lasting dichroic coating to keep the fixture cool, perfect for many applications. Features: Crisp white light. Long life. Long lasting dichroic coating. Precise optical design. Applications: Retail stores. Offices. Landscapes. Display cases. Residential. Track and recessed lighting

Specifications

Brand Name Eye Lighting Sub Brand Generic
Item Name MR Halogen Lamp Type MR16
Bulb Base Group 2-Pin Bulb Shape MR16
Bulb Base GX5.3 Wattage 50 W
Color Temperature 3050 K Average Life 5000 hr
DLC N Beam Angle 12°
Center Beam Candle Power 10500 cd Voltage Rating 12 V
ANSI Code EXT Material Glass
Bulb Color/Finish Clear Dimmable No
Diameter 50.7 mm Maximum Overall Length 45 mm
UPC 069549153295

Packages

1 - UNIT - 1 12 - UNIT - 12 120 - UNIT - 120
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok