stn20mr11mflftdeye

15409 Generic MR11 Halogen Lamp Flood 20 W 12 V, 28°

In Stock
Price $18.36 / EA Eco fees: $0.05
Qty EA
Manufacturer:STANDARD
Manufacturer #:15409

Description

EYE’s MR11 high and low voltage lamps offer crisp white light and accurate beam control for focused light output. The long lasting dichroic coating directs the heat through the back of the lamp while delivering a precise beam of consistent light and color brightness.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Flood
Designation 20MR11/MFL FTD EYE Bulb Shape MR11
Bulb Base GZ4 Wattage 20 W
Color Temperature 2950 K Average Life 2000 hr
Beam Angle 28° Center Beam Candle Power 700 cd
Voltage Rating 12 V ANSI Code FTD
Material Glass Reflector Diameter 35.5 mm
Maximum Overall Length 37 mm UPC 069549154094

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok