PHILIPS LIGHTING 162495 50W 12V GU5.3 Philips MR16 Halogen Flood Lamp
Description
Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand,
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Wattage | 50 W | Color Temperature | 3000 K |
Beam Angle | 36° | Center Beam Candle Power | 1200 cd |
Voltage Rating | 12 V | ANSI Code | EXN |
Diameter | 50.7 mm | Maximum Overall Length | 51.5 mm |
UPC | 046677162498 |
Packages
6 - UNIT - (6) |