Abbotsford
iwah75par30fl5m130vstd

STANDARD PRODUCTS 50740 75W 130V 2800K PAR30 Standard Products Flood Halogen Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50740

Description

STANDARD offers a wide range of lamp holders to meet all your needs. Save time and money by using shunted sockets with your instant start ballasts. Instant start ballasts now account for 85 - 90 % of all new fluorescent applications and require the use of a shunted socket. The shunted socket serves the same function as installing a jumper from one side of the socket to the other, just internally.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Designation H75PAR30/FL/5M/130V/STD
Bulb Shape PAR30 Bulb Base E26 Medium
Wattage 75 W Lumens 825 lm
Color Temperature 2800 K Average Life 5000 hr
Beam Angle 40° Voltage Rating 130 V
UPC 069549007406

Packages

1 - UNIT - 1 15 - UNIT - 15
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok