Abbotsford
phi50par30lhalnfl30130

SIGNIFY 229260 50W 130V Halogen PAR30 Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:229260

Description

50W Med 130V PAR30L FL 25D CL 1CT. Philips Halogen PAR lamps will provide bright, white light across the product line and feature excellent beam qualities for accent or ambient lighting. Their optimized coil and burner design allows for clear, crisp lighting effects with excellent color rendering, making it easy to optimize the look and feel of your store and your merchandise. 50PAR30L/HAL/FL25 130V 15PK. Beam Angle: 25D - Beam Description: Flood [Flood] - Bulb Finish: Clear - Bulb Shape: PAR30L [PAR 3.75 inch/95mm Long] - Color Rendering Index: 100 Ra8 - Color Temperature: 2900 - Filament Type: CC-8 [Axial] - Lamp Base: Medium - Lamp Type: PAR 30 Long Neck - Lamp Voltage: 130 - Lamp Wattage: 50 - Lumen Initial: 630 - Operating Position: Universal [Any or Universal (U)]

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Flood, Long Neck Designation 50PAR30L/HAL/FL25
Bulb Shape PAR30L Bulb Base E26 Medium
Wattage 50 W Color Temperature 2900 K
Color Rendering Index (CRI) 100 Beam Angle 25°
Voltage Rating 130 V Filament CC-8
Bulb Color/Finish Clear Operating Position Universal
Maximum Overall Length 114.3 mm UPC 046677229269

Packages

1 - UNIT - 1 15 - UNIT - (15)
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok