iwah35par30ecofl120vstd

STANDARD PRODUCTS 63798 35W 120V 2900K 500LM PAR30 Medium Base Flood Halogen Lamp

In Stock
Price $6.20 / EA
Qty EA
Manufacturer:STANDARD
Manufacturer #:63798

Description

Halogen lamps are designed to provide crisp white light, long life and constant lumen maintenance. The use of halogen gas enables the filament to burn slower and to operate at a higher temperature; which allows for a whiter and brighter light output. Halogen also allows for longer life and more lumens per watt making halogen lamps more efficient than regular incandescent lamps. The crisp white light of the halogen reflects very nicely on crystal, making it sparkle and enhancing the property of crystal chandeliers. Halogen lamps are dimmable and can be used in the most compact and stylish fixture designs.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type PAR30
Designation H35/PAR30/ECO/FL/120V/STD Bulb Shape PAR30
Bulb Base E26 Medium Wattage 35 W
Lumens 500 lm Color Temperature 2900 K
Average Life 2000 hr Beam Angle 35°
Voltage Rating 120 V UPC 069549637986

Packages

15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok