iwaiceq90par38fl

STANDARD PRODUCTS 50194 90W 130V Standard Lamp Ice Halogen, PAR38LN, Medium Base E26, Class Flood, 2800K, Frost

Availablefor Backorder
Price $7.29 / EA Eco fees: $0.05
Qty EA
Manufacturer:STANDARD
Manufacturer #:50194

Description

HALOGEN PAR LAMPS PAR38 / MED BASE E26SKT. / 90W / 2800K / 130V

Specifications

Brand Name Standard Products Sub Brand ICE
Item Name Halogen Lamp Type Flood
Bulb Overall Shape PAR Reflector Designation H90PAR38/FL/MS/5M/130V/STD ICE
Bulb Shape PAR38 Bulb Base E26 Medium
Wattage 90 W Lumens 860 lm
Color Temperature 2800 K Average Life 5000 hr
Voltage Rating 130 V Material Aluminum Plated Glass
Diameter 121 mm Maximum Overall Length 135 mm
UPC 069549001947

Packages

15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok