iwa75qcldc130veye

STANDARD PRODUCTS 30214 75W 130V 2850K BA15d Standard Products Halogen Lamp, Clear

In Stock
Price $33.43 / EA Eco fees: $0.05
Qty EA
Manufacturer:STANDARD
Manufacturer #:30214

Description

HALOGEN SINGLE-ENDED LAMPS / BA15D / 75W / 2850K / 130V

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Quartz
Bulb Overall Shape Single-Ended Tube Designation 75Q/CL/DC/130V EYE
Bulb Base BA15d Wattage 75 W
Lumens 1200 lm Color Temperature 2850 K
Average Life 2000 hr Voltage Rating 130 V
Bulb Color/Finish Clear Diameter 11.5 mm
Maximum Overall Length 63 mm UPC 069549302143

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok