Abbotsford
iwaj500w130v

STANDARD PRODUCTS 4.69 inch 500W 130V T3 Standard Products Double Ended J Halogen Lamp, Clear

Price $11.76 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:15522

Description

These lamps provide crisp white light and long reliable life. Consistent colour and brightness. Applications: Floor lamps. Flood lights. Sconces. Bathbar fixtures.

Specifications

Brand Name Eye Lighting Sub Brand Generic
Item Name T3 Halogen Lamp Type J
Bulb Overall Shape Tube, Double-Ended Bulb Shape T3
Bulb Base R7s Wattage 500 W
Lumens 10000 lm Average Life 2000 hr
DLC N Voltage Rating 130 V
ANSI Code BLU Bulb Color/Finish Clear
Maximum Overall Length 119 mm UPC 069549155220

Packages

1 - UNIT - 1 12 - UNIT - 12 144 - UNIT - 144
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok