Abbotsford
iwajd40wmc

STANDARD PRODUCTS 60950 40W 120V 2900K Standard Products Xenon JD Single-Ended Halogen Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:60950

Description

HALOGEN XENON JD 40W 120V E11 CLEAR STD

Specifications

Brand Name Standard Products Sub Brand Generic
Type JD Wattage 40 W
Lumens 560 lm Color Temperature 2900 K
Average Life 2000 hr DLC N
Voltage Rating 120 V UPC 069549609501

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok